Abbotsford
liqnmc34reel

SUPERIOR FLEXIBLE CONDUITS 3/4 inch x 500 ft Reel Non-Metallic Conduit, Grey

Price $2.2674 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:NMC 075-500

Description

Constructed from a high grade PVC, this conduit has a tremendous crush resistance and a smooth internal finish.Features & Benefits:- Extreme flexibility- Broad temperature range-remains flexible from -5° to 176°F- Liquid-tight- One piece constructionApplications include:- Fiber optics- Automatic & moving machinery- Robotics- Lasers- Office equipment- Marine/shipboard wiring

Specifications

Brand Name Southwire Item Name Conduit Cable Reel
Type Non-Metallic Material PVC
Cord Length 500 ft Temperature Rating -5 to 176 °F
Application For Fiber Optics, Automatic, Moving Machinery, Robotics, Lasers, Office Equipment, Marine/Shipboard Wiring

Packages

800 - UNIT - (800)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok