Abbotsford
tablt43dnew

ABB 1/2 inch Carflex Non-Metallic Liquidtight Straight Fitting

Price $9.8858 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LT43D-NEW

Description

1/2 inch liquidtight non-metallic fitting.

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Liquidtight Connector Type Liquidtight Fittings
Trade Size 1/2 in Connection Plug-in
Material PVC Color/Finish Untreated
Includes Locknut Standards cULus Listed
Application For use with Carflex Conduit and Carflex X-Flex Conduit UPC 034481087878

Packages

1 - UNIT - 1 50 - UNIT = (50) 2000 - UNIT = 2000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok