Abbotsford
tablt4100p

ABB 1 inch T&B Bullet 45 degree Non Metallic Liquidtight Fitting

Price $54.7876 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LT4100P

Description

Plastic Bullet® liquidtight flexible non-metallic conduit fitting made of thermoplastic. For TB NMC non-metallic liquidtight conduit type B and TB NMT flexible tubing.

Specifications

Brand Name ABB Item Name Bullet Connector
Type 45° Trade Size 1 in
Length 68.17 mm Connection NPT
Thread Length 18.44 mm Material Thermoplastic
Includes Locknut Standards UL File Number E23018, CSA Certified
Application T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub. UPC 786210450841

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 1500 - UNIT - 1500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok