Abbotsford
tablt50p

ABB 1/2 inch T&B Bullet Straight Non-Metallic Liquidtight Fitting

Price $11.5776 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LT50P

Description

Plastic Bullet® liquidtight flexible non-metallic conduit fitting made of thermoplastic. For TB NMC non-metallic liquidtight conduit type B and TB NMT flexible tubing.

Specifications

Brand Name ABB Item Name Bullet Connector
Type Straight Trade Size 1/2 in
Length 41.55 mm Connection NPT
Thread Length 14.48 mm Material Thermoplastic
Includes Locknut Standards UL File Number E23018, CSA Certified
Application T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub. UPC 786210450650

Packages

1 - UNIT - 1 20 - UNIT = 20 100 - UNIT = 100 8000 - UNIT = 8000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok