Abbotsford
tablt20g

ABB 1-1/4 inch Carflex Non-Metallic Liquidtight 90 degree Fittings

Price $77.0405 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LT20G

Description

90 degrees nonconductive and noncorrosive fitting. Resistant to oil, acid, ozone and alkaline. Size 1-1/4 in.

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Liquidtight Connector Type 90°
Trade Size 1-1/4 in Connection Plug-in
Thread Length 19.05 mm Material PVC
Color/Finish Untreated For Use With Carflex and Carflex X-Flex Conduit
Standards cULus Listed Application For use with Carflex conduit and Carflex X-Flex conduit.
UPC 034481085157

Packages

1 - UNIT - 1 5 - UNIT = (5) 150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok