Abbotsford
scetsrc15a

IPEX 3/4 inch Scepter Nonmetallic Threaded Strain Relief Connector c/w Ring, Locknut & 6 Grommets

Price $12.9758 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:277079

Description

TSRC15A 3/4" PVC THR STRAIN RELIEF CONNECTOR SCEPTER

Specifications

Brand Name Ipex Item Name Strain Relief Connector
Trade Size 3/4 in Length 50 mm
Connection Threaded Diameter 34 mm
Material PVC Packaging Quantity 50/Pack
Standards UL514B, cULus Listed, CSA 22.2 18.3 Certified UPC 622454830349

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok