scetsrc10a

IPEX 1/2 inch Ipex Scepter Nonmetallic Threaded Strain Relief Connector c/w €œO€ Ring, Locknut & 6 Grommets

In Stock
Price $7.4121 / EA
Qty EA
Manufacturer:IPEX
Manufacturer #:277081

Description

Strain Relief Connectors provide a secure connection of cords to junction boxes and enclosures. Newly designed grommets, made from a TPE formulation, have collapsing teeth and an inverting membrane that provide exceptional gripping strength. The cap and body components are made from Scepter PVC.

Specifications

Brand Name Ipex Item Name Strain Relief Connector
Trade Size 1/2 in Length 50 mm
Connection Threaded Diameter 34 mm
Material PVC Packaging Quantity 50/Pack
Standards UL514B, cULus Listed, CSA 22.2 18.3 Certified UPC 622454830493

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok