Abbotsford
scetsrc10a

IPEX 1/2-inch Scepter Non-Metallic Threaded Strain Relief Connector c/w Ring, Locknut & 6 Grommets

Price $10.0367 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:277081
Documents Documents

Description

Strain Relief Connectors provide a secure connection of cords to junction boxes and enclosures. Newly designed grommets, made from a TPE formulation, have collapsing teeth and an inverting membrane that provide exceptional gripping strength. The cap and body components are made from Scepter PVC.

Specifications

Brand Name Ipex Item Name Strain Relief Connector
Trade Size 1/2 in Length 50 mm
Connection Threaded Diameter 34 mm
Material PVC Packaging Quantity 50/Pack
Standards UL514B, cULus Listed, CSA 22.2 18.3 Certified UPC 622454830493

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok