Abbotsford
tab2446spkit

ABB ELECTRIFICATION CANADA INC 2446SPKIT CONN-SEAL RING-LN 1 1/4in WT

Price $61.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2446SPKIT

Description

Service Entrance Cable Connector, 1-1/4 Inch, Cable Range 0.565 x 0.965 to 0.750 x 1.150 Inch, Neoprene Bushing, Tapered Hub Threads, CSA Certified Raintight

Specifications

Brand Name ABB Item Name Strain Relief Connector
Type Watertight Trade Size 1-1/4 in
Conductor Size 0.565 x 0.965 - 0.75 x 1.15 in Material Die-Cast Zinc
Color/Finish Metallic Thread Size 1-1/4 in
Thread Type Tapered Hub Includes Neoprene Bushing
Packaging Quantity 5/Pack Standards CSA 589 Certified, UL E15170 Listed
Application For Connect Underground Feeder Cables to a Box or an Enclosure UPC 786209998644

Packages

1 - UNIT - 1 5 - UNIT - (5) 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok