Abbotsford
tab2565spkit

ABB ELECTRIFICATION CANADA INC 2565SPKIT CONN-SEAL RING-LN 1 1/2in SR WT

Price $100.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2565SPKIT

Description

1 1/2 Inch Strain Relief Cord Connector, Straight, 1-1/2 Inch, with Locknut and Sealing Ring, Liquidtight with Neoprene Bushing for Round, Flexible Cords and Cables

Specifications

Brand Name ABB Item Name Strain Relief Connector
Type Watertight, Straight Trade Size 1-1/2 in
Conductor Size 1-3/8 - 1-5/8 in Material Malleable Iron
Color/Finish Metallic Thread Size 1-1/2 in
For Use With Round, Flexible Cords and Cables Includes Neoprene Bushing, Locknut, Sealing Ring
Packaging Quantity 5/Pack Application For Hazardous Locations
UPC 786209998675

Packages

1 - UNIT - 1 5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok