Abbotsford
tabsrtc075

ABB ELECTRIFICATION CANADA INC SRTC-075 Carlon® Strain Relief Connector Non-Metallic

Price $14.8953 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SRTC-075

Description

Nonmetallic threaded strain relief fitting complete with O ring, locknut and 4 grommets. Size 3/4 Inch. Bag of 1 unit.

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Strain Relief Connector Type Non-Metallic
Trade Size 3/4 in Connection Threaded
Material PVC Color/Finish Gray
Includes O-Ring, Lock Nut and (4) Grommets Standards CSA AP58382
Application For Indoor/Outdoor, Residential/Commercial Applications UPC 034481003137

Packages

1 - UNIT - 1 25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok