Abbotsford
tabsrc075

ABB ELECTRIFICATION CANADA INC SRC-075 Carlon® Strain Relief Connector Non-Metallic, Unthreaded

Price $11.3033 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SRC-075

Description

Nonmetallic Unthreaded Strain Relief Fitting Complete with 4 Grommets for use with solvent cement, Size 3/4 Inch

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Strain Relief Connector Type Non-Metallic, Unthreaded
Trade Size 3/4 in Material PVC
Color/Finish Gray Includes O-Ring, Lock Nut and (4) Grommets
Standards CSA AP58382 Application For Indoor/Outdoor, Residential/Commercial Applications
UPC 034481003120

Packages

1 - UNIT - 1 25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok