Abbotsford
tecrd13na

TECHSPAN 0.23 inch-0.47 inch, 1/2 inch NPT Dome Connector, Black

Price $2.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:RD13NA

Description

TECHSPAN Dome & Flex-Protecting Liquid-Tight Strain Relief Connectos. These Polyamide strain relief connectors are resistant to salt water, weak acids, weak alkalis, alcohol, esters, ketones, ether, gasoline, mineral oil, animal and vegetable oil and meet IP 68 specifications for liquid tight. They can be utilized underwater to 300 feet, underground for direct burial cables, fiber optics, computers, control cabinets, instruments, medical/dental equipment, car washes, hot tubs, and carpet cleaning machines. No disassembly required, simply push cable or tubing through installed strain relief connector and tighten dome nut.

Specifications

Brand Name Techspan Item Name Strain Relief Connector
Type Liquidtight, Dome Trade Size 1/2 in
Conductor Size 0.24 - 0.47 in Length 4 in
Connection NPT Thread Length 1/2-18
Temperature Rating -30 to 80 °C Pressure Rating 5 bar
Includes Neoprene Seal Standards IP68 Rated
Application For Direct Burial Cables, Fiber Optics, Computers, Control Cabinets, Instruments, Medical/Dental Equipment, Car Washes, Hot Tubs and Carpet Cleaning Machines UPC 776856176984

Packages

10 - UNIT - (10) 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok