Abbotsford
tecrd13nr

TECHSPAN 0.19 inch-0.35 inch, 1/2 inch NPT Dome Connector, Black

Price $3.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:RD13NR

Description

Dome connector. These polyamide strain relief connectors are resistant to salt water, weak acids, weak alkalis, alcohol, esters, ketones, ether, gasoline, mineral oil, animal and vegetable oil and meet IP68 specifications for liquid tight. They can be utilized underwater to 300 ft, underground for direct burial cables, fibre optics, computers, control cabinets, instruments, medical/dental equipment, car washes, hot tubs and carpet cleaning machines.

Specifications

Brand Name Techspan Item Name Strain Relief Dome Connector
Type Liquidtight Trade Size 1/2 in
Conductor Size 0.2 - 0.35 in Length 1.77 in
Connection NPT Thread Length 0.59 in
Material Polyamide 6, Neoprene Seal Color/Finish Black
Temperature Rating -30 to 80 °C Includes NN-13-BK Locking Nut
Standards UL File Number E199260, RoHS Complaint UPC 776856176991

Packages

10 - UNIT - (10) 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok