Abbotsford
tecrd13nrgr

TECHSPAN 0.19 inch-0.35 inch, 1/2 inch NPT Dome Connector, Gray

Price $3.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:RD13NR-GR

Description

Liquid-tight strain relief dome connector made of polyamide-6 neoprene seal with anti-vibration gland nut. It is resistant to salt water, weak acids, weak alkalis, alcohol, esters, ketones, ether, gasoline, mineral oil, animal and vegetable oil and meet IP68 specifications for liquid tight. No disassembly required, simply push cable or tubing through installed strain relief connector and tighten dome nut. They can be utilized underwater to 300 ft, underground for direct burial cables, fiber optics, computers, control cabinets, instruments, medical/dental equipment, car washes, hot tubs and carpet cleaning machines.

Specifications

Brand Name Techspan Item Name Liquidtight Strain Relief Dome Connector
Trade Size 1/2 in Conductor Size 0.2 - 0.35 in
Length 1.14 in Connection Threaded
Thread Length 0.59 in Material Polyamide 6
Color/Finish Gray Thread Type NPT
Degree of Protection IP68 Temperature Rating 150 °C
Pressure Rating 5 bar Standards UL E199260 Listed, CSA 115116 Certified
UPC 776856237920

Packages

10 - UNIT - (10) 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok