Abbotsford
tecrd16na36

TECHSPAN 1/2 inch PG16 Dome Connector Multi Hole 3x6mm, Black

Price $7.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:RD16NA-3-6

Description

Multi-hole gland dome connector.

Specifications

Brand Name Techspan Item Name Liquidtight Multi-Hole Dome Connector
Trade Size 1/2 in x PG16 Connection Threaded
Material Polyamide 6 Color/Finish Black
Thread Type NPT Degree of Protection IP68
Temperature Rating 150 °C Pressure Rating 5 bar
Standards UL E199260 Listed, CSA 115116 Certified UPC 776856276783

Packages

10 - UNIT - (10) 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok