Abbotsford
tecrd21na

TECHSPAN RD21NA 0.51 inch-0.71 inch, 3/4 inch NPT Dome Connector, Black

Price $3.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:RD21NA

Description

Dome protecting liquid-tight strain relief connector resistant to salt water, weak acids, weak alkalis, alcohol, esters, ketones, ether, gasoline, mineral oil, animal and vegetable oil and meet IP 68 specifications for liquid tight. They can be utilized underwater to 300 ft, underground for direct burial cables, fibre optics, computers, control cabinets, instruments, medical/dental equipment, car washes, hot tubs and carpet cleaning machines. IP68 degree of protection.

Specifications

Brand Name Techspan Item Name Dome Connector
Type Straight Material Polyamide
Color/Finish Black Thread Size 3/4 in
Thread Type NPT Degree of Protection IP68
UPC 776856177080

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok