Abbotsford
tecrd21nr

TECHSPAN 0.35 inch-0.63 inch, 3/4 inch NPT Dome Connector, Black

Price $4.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:RD21NR

Description

Dome protecting liquid-tight strain relief connector resistant to salt water, weak acids, weak alkalis, alcohol, esters, ketones, ether, gasoline, mineral oil, animal and vegetable oil and meet IP 68 specifications for liquid tight. They can be utilized underwater to 300 ft, underground for direct burial cables, fibre optics, computers, control cabinets, instruments, medical/dental equipment, car washes, hot tubs and carpet cleaning machines. IP68 degree of protection.

Specifications

Brand Name Techspan Item Name Strain Relief Dome Connector
Type Liquidtight Trade Size 3/4 in
Conductor Size 0.35 - 0.63 in Length 5.12 in
Connection NPT Thread Length 0.59 in
Material Polyamide 6 Degree of Protection IP68
Temperature Rating 150 °C Pressure Rating 5 bar
Includes NN-21-BK Locking Nut, Neoprene Seal Standards cULus Listed, UL File Number E199260, RoHS Compliant
Application For Direct Burial Cables, Fiber Optics, Computers, Control Cabinets, Instruments, Medical/Dental Equipment, Car Washes, Hot Tubs, and Carpet Cleaning Machines UPC 776856177103

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok