Abbotsford
tecrd29na

TECHSPAN 0.7 inch-0.98 inch, 1 inch NPT Dome Connector, Black

Price $6.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:RD29NA

Description

Liquid-tight strain relief dome connector made of polyamide-6 neoprene seal. It is resistant to salt water, weak acids, weak alkalis, alcohol, esters, ketones, ether, gasoline, mineral oil, animal and vegetable oil and meet IP68 specifications for liquid tight. No disassembly required, simply push cable or tubing through installed strain relief connector and tighten dome nut. They can be utilized underwater to 300 ft, underground for direct burial cables, fiber optics, computers, control cabinets, instruments, medical/dental equipment, car washes, hot tubs and carpet cleaning machines.

Specifications

Brand Name Techspan Item Name Strain Relief Dome Connector
Type Liquidtight Trade Size 1 in
Conductor Size 0.71 - 0.98 in Connection NPT
Thread Length 0.71 in Material Polyamide 6
Color/Finish Black Degree of Protection IP68
Temperature Rating 150 °C Pressure Rating 5 bar
Includes NN-29-BK Locking Nut, Neoprene Seal Standards cULus Listed, UL File Number E199260, RoHS Compliant, CSA Certified 115116
Application For Direct Burial Cables, Fiber Optics, Computers, Control Cabinets, Instruments, Medical/Dental Equipment, Car Washes, Hot Tubs and Carpet Cleaning Machines UPC 776856177141

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok