Abbotsford
sce1bct

IPEX 1 inch x 10 ft Scepter PVC Telephone Duct, Orange

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT sold in multiples of 10
Manufacturer:IPEX
Manufacturer #:008807
Documents Documents

Description

Engineered for high impact and crush strength specifically required by utilities for underground duct. For encasement in concrete/masonry and for direct burial. Made from a specially formulated compound, Super Ductâ„¢ can withstand high physical loads, while providing the natural flexibility for field bending to accommodate minor changes in elevation or direction. Makes cable pulling easier.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Conduit Trade Size 1 in
Length 10 ft Material PVC
Color Gray Standards CSA, NSF Certified, NRTL Listed
Application For Exposed, Concrete Encased and Direct Burial, Telephone UPC 622454088078

Packages

10 - UNIT - (10) 20 - UNIT - 20 1800 - UNIT - 1800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok