Abbotsford
sce1bct20ft

IPEX 1 inch x 20 ft Scepter PVC Telephone Duct, Orange

Price $2.0269 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:IPEX
Manufacturer #:008808

Description

Telephone duct made of PVC.

Specifications

Brand Name Ipex Item Name Telephone Duct
Trade Size 1 in Length 20 ft
Material PVC Color Orange
Schedule Rating SCH 40 Standards CSA Certified
UPC 622454088085

Packages

20 - UNIT - (20) 3600 - UNIT - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok