Abbotsford
sce4bct20ft

IPEX 4 inch x 20 ft Scepter PVC Telephone Duct, Orange

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Manufacturer:IPEX
Manufacturer #:008924
Documents Documents

Description

The premier ducting product on the market, Orange Teleduct is specifically engineered and quality manufactured to deliver the high-impact and crush strength demanded by today's utility companies, for underground ducting applications.

Specifications

Brand Name Ipex Item Name Telephone Duct
Trade Size 4 in Length 20 ft
Material PVC Color Orange
Connection Type Bell End Standards CSA Type 2
UPC 622454089242

Packages

20 - UNIT - (20) 1260 - UNIT - 1260
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok