Abbotsford
scecon120ft

IPEX 1 inch x 20 ft Scepter PVC Rigid Conduit, Gray

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Manufacturer:IPEX
Manufacturer #:032111

Description

Professional electricians ask for Scepter conduit by name for the quality and superior performance that ensures a long trouble free life. Scepter conduit is light weight and offers excellent chemical resistance, high tensile and impact strength, and the FT-4 rating permits use in noncombustible construction. Suitable for exposed, concrete encased and direct burial applications, Scepter conduit requires no extra protection and is third party certified by CSA, NSF and NRTL.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Conduit Type Rigid
Trade Size 1 in Length 20 ft
Diameter 26.6 mm ID x 33.4 mm OD Material PVC
Color Gray Connection Type Bell End
Standards CSA Certified Application For use in Mechanical Protection for Cabling
UPC 622454321113

Packages

20 - UNIT - (20) 100 - UNIT - 100 7200 - UNIT - 7200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok