Abbotsford
scecl012032

IPEX 1-1/2 inch x 300 ft Coil Cor-Line Electrical Non-Metallic Tubing, Gray with Blue Stripe

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Manufacturer:IPEX
Manufacturer #:012032

Description

Noncorroding and nonconducting Cor-Line® Electrical Nonmetallic Tubings (ENT) are engineered for the rugged day-to-day challenges of the construction industry-whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.

Specifications

Brand Name Ipex Sub Brand Cor-Line®, Kwikon
Item Name ENT Conduit Type Non-Metallic
Trade Size 1-1/2 in Length 300 ft/Coil
Diameter 1.61 in ID x 1.9 in OD Material PVC
Color Blue Standards CSA C22.2 No. 227.1
Application For Concealed in Wall or Ceilings, or in Direct Burial UPC 622454120327

Packages

300 - UNIT - (300) 900 - SKID - 900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok