IPEX 1-1/2 inch x 300 ft Coil Cor-Line Electrical Non-Metallic Tubing, Gray with Blue Stripe
Description
Noncorroding and nonconducting Cor-Line® Electrical Nonmetallic Tubings (ENT) are engineered for the rugged day-to-day challenges of the construction industry-whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.
Specifications
Brand Name | Ipex | Sub Brand | Cor-Line®, Kwikon |
Item Name | ENT Conduit | Type | Non-Metallic |
Trade Size | 1-1/2 in | Length | 300 ft/Coil |
Diameter | 1.61 in ID x 1.9 in OD | Material | PVC |
Color | Blue | Standards | CSA C22.2 No. 227.1 |
Application | For Concealed in Wall or Ceilings, or in Direct Burial | UPC | 622454120327 |
Packages
300 - UNIT - (300) | 900 - SKID - 900 |