Abbotsford
scedbii220ft

IPEX 2 inch x 20 ft DBII Super Duct Pipe, Gray

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:IPEX
Manufacturer #:008226
Documents Documents

Description

The premier ducting product on the market, IPEX Super Duct is specifically engineered and quality manufactured to deliver the high-impact and crush strength demanded by today’s utility companies, for underground ducting applications. Made from a specially formulated compound, Super Duct can withstand high physical loads, while providing the natural flexibility for field bending to accommodate minor changes in elevation or direction. And Super Duct’s smooth bore makes cable pulling easier.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Duct Pipe Type CSA Type II
Trade Size 2 in Length 20 ft
Material PVC Color Gray
Connection Type Bell End Application For Utilities, Communications, Telecom, Cable, Hospitals/Medical Complexes, Commercial Buildings
UPC 622454082267

Packages

20 - UNIT - (20) 4920 - UNIT - 4920
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok