Abbotsford
scedbii3

IPEX 3 inch x 10 ft DBII Super Duct Pipe, Gray

Inventory
Available for delivery
Available for pick up at Abbotsford
Manufacturer:IPEX
Manufacturer #:008233
Documents Documents

Description

The premier ducting product on the market, IPEX Super Duct is specifically engineered and quality manufactured to deliver the high-impact and crush strength demanded by today’s utility companies, for underground ducting applications. Made from a specially formulated compound, Super Duct can withstand high physical loads, while providing the natural flexibility for field bending to accommodate minor changes in elevation or direction. And Super Duct’s smooth bore makes cable pulling easier.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Conduit Type Type II, Belled, Rigid
Trade Size 3 in Length 10 ft
Material PVC Color White
Weight per 100 Foot 61.2 lb Packaging Quantity 1120 ft/Crate
Standards CSA Certified UPC 622454082335

Packages

10 - UNIT - (10) 20 - UNIT - 20 1120 - UNIT - 1120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok