Abbotsford
scedbii5

IPEX 5 inch x 10 ft DBII Super Duct Pipe, Gray

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:IPEX
Manufacturer #:008253

Description

The premier ducting product on the market, IPEX Super Duct is specifically engineered and quality manufactured to deliver the high-impact and crush strength demanded by today’s utility companies, for underground ducting applications. Made from a specially formulated compound, Super Duct can withstand high physical loads, while providing the natural flexibility for field bending to accommodate minor changes in elevation or direction. And Super Duct’s smooth bore makes cable pulling easier.

Specifications

Brand Name Ipex Item Name Super Duct Pipe
Length 10 ft Diameter 5 in
Color Gray Connection Type Bell
Weight per 100 Foot 159.6 lb Standards CSA Type II Certified
UPC 622454082533

Packages

10 - UNIT - (10) 430 - UNIT - 430
This website uses cookies to ensure you get the best experience on our website. Read more
Ok