Abbotsford
scedbii520ftwh

IPEX 5 inch x 20 ft DBII Super Duct Pipe, White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:IPEX
Manufacturer #:008052
Documents Documents

Description

The premier ducting product on the market, IPEX Super Duct is specifically engineered and quality manufactured to deliver the high-impact and crush strength demanded by today’s utility companies, for underground ducting applications. Made from a specially formulated compound, Super Duct can withstand high physical loads, while providing the natural flexibility for field bending to accommodate minor changes in elevation or direction. And Super Duct’s smooth bore makes cable pulling easier.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Conduit with Sleeve Type Type II P, Rigid
Trade Size 5 in Length 20 ft
Material PVC Color White
Connection Type Bell Standards CSA C22.2 No. 211.1
Application Direct Buried or Concrete Encased Raceway UPC 622454334014

Packages

20 - UNIT - (20) 860 - UNIT - 860
This website uses cookies to ensure you get the best experience on our website. Read more
Ok