Abbotsford
scedbii6

IPEX 6 inch x 10 ft DBII Super Duct Pipe, Gray

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:008263
Documents Documents

Description

The premier ducting product on the market, IPEX Super Duct is specifically engineered and quality manufactured to deliver the high-impact and crush strength demanded by today’s utility companies, for underground ducting applications. Made from a specially formulated compound, Super Duct can withstand high physical loads, while providing the natural flexibility for field bending to accommodate minor changes in elevation or direction. And Super Duct’s smooth bore makes cable pulling easier.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Sanitary Tee Type DWV Double, Molded
Trade Size 2 x 2 x 1-1/2 x 1-1/2 in Length 10 ft
Material ABS Connection Type Hub
Standards CSA Certified UPC 622454082632

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok