Abbotsford
tab49011cc010

ABB 2 inch X 10 ft Schedule 40 PVC Rigid

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:49011CC-010

Description

Schedule 40 Heavy Wall PVC rigid nonmetallic conduit with integral Bell. Nominal size 2 Inch. (10 feet).Certified for underground applications encased in concrete or direct burial. Also for use in exposed or concealed above ground applications.FEATURES:- Sunlight resistant- Rated for use with 75ºC conductors- Superior weathering characteristics- Meets CSA Standard C22.2 No. 211.2- 3/4 in. – 4 in. are FT-4 Rated

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Conduit Type Rigid, Non-Metallic, Heavy Wall
Trade Size 2 in Length 10 ft
Diameter 2.067 in ID x 2-3/8 in OD Wall Thickness 0.154 in
Material PVC Color Gray
Connection Type Bell End Schedule Rating SCH 40
Standards CSA C22.2 No. 211.2 Application For use in Exposed or Concealed Above Ground Applications
UPC 034481036609

Packages

1 - UNIT - 1 50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok