ABB ELECTRIFICATION CANADA INC 49017CC-010 Carlon® Non-Metallic Conduit Rigid, Heavy Wall PVC 6 in 10 ft L
Description
Carlon Schedule 40 PVC Rigid Nonmetallic Conduit. 10 foot. 6 inch. Heavy Wall (EPC), Listed for underground applications encased in concrete or direct burial. Also for use in exposed or concealed applications aboveground. Sunlight resistant, Rated for use with 75 Degree C conductors, Superior weathering characteristics. CSA Certified.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Non-Metallic Conduit | Type | Rigid, Heavy Wall |
Trade Size | 6 in | Length | 10 ft |
Material | PVC | Schedule Rating | SCH 40 |
For Use With | 75 °C Conductor | Standards | CSA C22.2 No. 211.2 |
Application | For Underground Applications Encased in Concrete or Direct Burial, also for use in Exposed or Concealed Above Ground | UPC | 034481119647 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |