IPEX 1 inch Scepter Junction Box Adapter
Description
Adapter, Junction box, Scepter®, PVC, 1 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Junction Box Adapter | Type | Non Corrosive |
Material | PVC | Size | 1" IN |
Connection | 1 in Plug-in | Finish | Untreated |
Standards | UL 651, 514B, CSA C22.2 No. 85 | Application | For Raceway to Junction Box Connection Fitting |
UPC | 622454777231 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |