Abbotsford
scejba25

IPEX 1-1/4 inch Scepter Junction Box Adapter

Price $9.8337 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077724

Description

Adapter, Junction box, ScepterĀ®, PVC, 1-1/4 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Junction Box Adapter Type Plug-in, Non Corrosive
Material PVC Size 1 1/4" IN
Connection 1-1/4 in Plug-in Finish Untreated
Standards UL 514B, 651, CSA C22.2 No. 85 Application For Raceway to Junction Box Connection Fitting
UPC 622454777248

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok