Abbotsford
scejba30

IPEX 1-1/2 inch Scepter Junction Box Adapter

Price $10.0641 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077725

Description

Adapter, Junction box, ScepterĀ®, PVC, 1-/2 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Junction Box Adapter Type Plug-in, Non Corrosive
Material PVC Size 1 1/2" IN
Connection 1-1/2 in Plug-in Finish Untreated
Standards UL 514B, 651, CSA C22.2 No. 85 Application For Raceway to Junction Box Connection Fitting
UPC 622454777255

Packages

1 - UNIT - 1 5 - UNIT - 5 75 - UNIT - 75
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok