Abbotsford
tabe943j

ABB 2 inch Carlon Non-Metallic Male Conduit Terminal Adapter, Metallic

Price $8.9409 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E943J

Description

For adapting non metallic conduits to boxes threaded fittings, metallic systems. Male threads on one end, socket end on other.

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Terminal Adapter Type Straight
Dimensions 2.713 in OD x 2.093 in L Material PVC
Size 2 in Connection Male Threaded x Socket
Finish Gray Standards UL E23018 Listed, RoHS Compliant
Application For Schedule 40 and 80 Conduits UPC 034481062066

Packages

1 - UNIT - 1 50 - UNIT = 50 4000 - UNIT = 4000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok