ABB 3 inch x 2.66 inch Male Terminal Adapter (45/Pack), Grey
Description
Male Terminal Adapter, Size 3 Inches, Length 2.660 Inches, Outer Diameter 3.965 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 45.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Terminal Adapter | Type | Straight |
Dimensions | 3.965 in OD x 2.66 in L | Material | PVC |
Size | 3 in | Connection | Male NPS x Socket |
Finish | Gray | Standards | UL E23018 Listed |
Application | For Adapting Non-Metallic Conduits to Boxes, Threaded Fittings, Metallic Systems | UPC | 034481062080 |
Packages
1 - UNIT - 1 | 45 - UNIT - 45 |