Abbotsford
tabe943r

ABB ELECTRIFICATION CANADA INC E943R Carlon® Adapter 6 in Male x Socket PVC

Price $96.7378 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E943R

Description

Male Terminal Apadpter, Size 6 Inches, Length 3.410 Inches, Outer Diameter 7.288 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Adapter Type Terminal
Material PVC Size 6 in
Connection Male x Socket Wall Thickness SCH 40/80
For Use With Conduit Systems Standards RoHS Compliant, cUL e32447, UL e23018 Listed
Application For Adapting Non-Metallic Conduits to Boxes, Threaded Fittings, Metallic Systems UPC 034481062141

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok