Abbotsford
tabe942h

ABB 1-1/2 inch Carlon Non-Metallic Female Adapter

Price $9.6235 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E942H

Description

For adapting non metallic conduits to threaded fittings, metallic systems. Female threads on one end, socket end on other.

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Adapter Type SCH 40
Dimensions 1.92 in ID x 2.22 in L Material PVC
Size 1-1/2 in Connection Female Threaded x Socket
Wall Thickness 0.15 in Finish Gray
Standards UL E23018 Listed Application For Adapting Non-Metallic Conduits to Threaded Fittings, Metallic Systems
UPC 034481062455

Packages

1 - UNIT - 1 25 - UNIT = 25 4000 - UNIT = 4000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok