Abbotsford
sceeb35

IPEX 2 inch Scepter PVC End Bell, Gray

Price $15.3297 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077326

Description

A leading pioneer in PVC piping for electrical applications, IPEX offer an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete encased and direct burial applications. UL listed and certified by CSA.Typical industrial, commercial and residential applications of Scepter Rigid PVC Conduit pipe and fittings include: - Utilities - Cable - Communications - Street and highway lighting - Residential applications - Water treatment plants - Airports - Wind Power - Subways - Sewage treatment plants - Pulp and paper industries - Parking garages - Car washes - Fish plants - Marinas - Agricultural, dairy, hogs, cattle, chicken, farms, etc. - Bridges and tunnels - Food processing plants - Steel mills - Mines

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Bell End Material PVC
Type Molded, Socket, Non Corrosive Connection Size 2 in
Standards UL 651, CSA C22.2 No. 85 Application For Smooth Wire Pulling
UPC 622454773264

Packages

1 - UNIT - 1 5 - UNIT - 5 80 - UNIT - 80
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok