Abbotsford
sceswca50

IPEX 5 inch Super Duct DBII Solvent Weld Cap, White

Price $58.5251 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029075

Description

IPEX offers a complete line of solid and perforated PVC solvent weld sewer pipe and fittings for building drainage and sewer applications. IPEX solid PVC drain sewer, storm sewer and stub pipe is engineered specifically for the collection of domestic waste and stormwater – under concrete-slab foundations, from the foundation to the sewer lateral or stub line, or from the property line to the municipal sewer line and storm sewer. Quality manufactured from chemical- and corrosion-resistant PVC, IPEX sewer systems are not affected by the sewer gases or sulfuric acid created as products of the hydrogen sulfide (H2S) cycle or aggressive soil conditions. At the same time, their high strength and flexibility enable them to deflect and absorb the shear stresses that can occur due to earth settlement, soil movement or loading.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Duct Cap Connection Size 5 in
Connection Type Solvent Weld Material PVC
Color White For Use With Rigid Conduit
Application For Direct Buried or Concrete Encased Raceway UPC 622454290754

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok