Abbotsford
tab1471

ABB 3/4 inch Push-Penny Plug

Price $1.3804 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1471

Description

PUSH-PENNY® plug made of polyethylene. Wide range of application, can be used with rigid metal conduit, intermediate metal conduit, electrical metallic tubing, all connectors and all bushings. Designed to stand up to normal handling and is functionally unaffected by moisture. To plug open end of conduit or fitting in order to prevent ingress of trash, dirt or moisture during construction and remodeling.

Specifications

Brand Name ABB Sub Brand Push-Penny®
Item Name Locking Plug Connection Size 3/4 in
Material Polyethylene Color Blue
Type Non-Metallic For Use With Rigid/IMC Conduit
Standards CSA Certified, UL 514B Application To Plug Open End of Conduit or Connector in Order to Prevent Ingress of Trash, Dirt or Moisture During Construction and Remodeling
UPC 786210014715

Packages

1 - UNIT - 1 100 - UNIT = 100 1000 - UNIT = 1000 5600 - UNIT = 56000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok