Abbotsford
tabe958h

ABB 1-1/2 inch Carlon PVC Pipe End Cap

Price $6.6775 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E958H

Description

CARLONĀ® pipe end cap made of PVC.

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Pipe End Cap Connection Size 1-1/2 in
Material PVC Color Gray
Type Rigid/Flexible Wall Thickness 0.12 in
Dimensions 1.7 in L Application For Cap Off Unused PVC Conduit Temporarily or Permanently with PVC Solvent Cement
UPC 034481061656

Packages

1 - UNIT - 1 30 - UNIT = 30 4800 - UNIT - 4800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok