IPEX 1/2 inch Scepter Coupling
Description
Coupling, Scepter®, 1.4 inch dia x 1 inch length.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Coupling | Connection Size | 1/2 in |
Connection Type | Bell | Material | PVC |
Color | Gray | Type | Non Corrosive |
For Use With | SCH 40 Conduits | Standards | CSA C22.2 No. 211.2, UL 651 |
Application | Electrical Rigid PVC Conduit Fitting | UPC | 622454770010 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 150 - UNIT - 150 |