Abbotsford
sceec15

IPEX 3/4 inch Scepter Coupling

Price $1.7402 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077002

Description

Coupler joint PVC F-F 3/4in grey

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Coupling Connection Size 3/4 in
Connection Type Bell Material PVC
Color Gray Type Straight, Non Corrosive
For Use With SCH 40 Conduits Standards CSA C22.2 No. 211.2, UL 651
Application Electrical Rigid PVC Conduit Fitting UPC 622454770027

Packages

1 - UNIT - 1 20 - UNIT - 20 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok