sceec20

IPEX 1 inch Ipex Scepter Coupling

In Stock
Price $1.2664 / EA
Qty EA
Manufacturer:IPEX
Manufacturer #:077003

Description

Coupler joint PVC F-F 1in grey

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Coupling Connection Size 1 in
Connection Type Straight Material PVC
Color Gray UPC 622454770034

Packages

50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok