Abbotsford
scekc30

IPEX 1-1/2 inch Kwikon Coupling

Price $10.4969 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:189671

Description

Coupling, KWIKON®, PVC, 1-1/2 inch.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Coupling Connection Size 1-1/2 in
Connection Type Push Fit Material PVC
Color Gray Type Straight
Standards CSA C22.2 No. 227.1, UL 1653 Application ENT to ENT Coupling
UPC 622454243514

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10 30 - UNIT - 30
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok