Abbotsford
tabe940r

ABB ELECTRIFICATION CANADA INC E940R Carlon® Coupling 6 in 6.115 in ID x 7-1/2 in OD x 4-5/8 in L PVC Standard

Price $78.7575 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E940R

Description

Standard Coupling, Size 6 Inches, Length 4-5/8 Inches, Outer Diameter 7-1/2 Inches, Inner Diameter 6.115 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Coupling Connection Size 6 in
Material PVC Color Gray
Type Standard Dimensions 6.115 in ID x 7-1/2 in OD x 4-5/8 in L
Wall Thickness SCH 40 For Use With Schedule 40 and 80 Conduit
Packaging Quantity 5/Pack Standards ETIM 6, ETIM 7 EC000939, UL E23018 Listed
Application For All Socket Fittings that can be Attached using Carlon Solvent Cement UPC 034481061144

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok