Abbotsford
sce077539

IPEX 36 inch Radius 22.5 Degree Ipex 07753 Elbow PVC

Price $207.9343 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077539

Description

Elbow made of PVC.

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 4 in Material PVC
Type 22.5° Bend Radius 36 in
UPC 622454209497

Packages

1 - UNIT - 1 150 - UNIT - 150
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok