IPEX 1-1/2 inch Scepter 90 degree Elbow c/w Solvent Bell End
Description
Elbow, 90 degree, ScepterĀ®, PVC, Comes with solvent bend end, 1-1/2 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Elbow | Connection Size | 1-1/2 in |
Connection Type | Spigot x Bell End | Material | PVC |
Finish | Untreated | Type | Standard, 90° |
Dimensions | 38.1 mm ID x 48.26 mm OD | Standards | CSA C22.2 No. 211.2 |
Application | Mechanical Protection for Cabling | UPC | 622454690851 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |